2 x 1/8 in. 150# Stainless Steel Ring Gasket
2 x 1/8 in. 150# Stainless Steel Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- N150RGAK
- UL Listed:
- No