2 x 18 in. Galvanized Steel Nipple

IGNK18

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import

SPECIFICATIONS

Coating
Galvanized
End Connection 2
Threaded
Origin
Global
Pipe Tubing Size
2 in
Type
IGNK18

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday