2 x 2-1/2 in. Cast Copper Male Adapter

You last purchased this on
 

2 x 2-1/2 in. Cast Copper Male Adapter

This product requires certification to purchase.
You last purchased this on
 

2 x 2-1/2 in. Cast Copper Male Adapter

  • Fast #
  • Part #CCMAKL
  • Item #407728
  • Manufacturer Part #B032350
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2 in x 2-1/2 in
Fitting Type:
Male Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper