2 x 2-1/2 in. Threaded Both End Schedule 80 316L Stainless Steel Seamless Nipple

Part #DS86SNKL  |  Manufacturer Part #6532-250

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ASTM Specifications: [ASTM A-312, ASTM A-733]

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Seamless, Straight]

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80