2 x 2-1/2 in. Weld Carbon Steel Concentric Reducer

Part #GW160CRLRKJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2 in x 2-1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: 160

Type: GW160CRLRKJ

UL Listed: No