2 x 2-1/2 in. Weld Schedule 40 316L Stainless Steel Nipple
2 x 2-1/2 in. Weld Schedule 40 316L Stainless Steel Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40