2 x 2 x 1-1/2 in. Cast Iron Reducing 45 Degree Short Turn Wye
2 x 2 x 1-1/2 in. Cast Iron Reducing 45 Degree Short Turn Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Black
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing, 45°, Wye
- Material:
- Cast Iron