2 x 2 x 1-1/2 in. Clamp 304L Stainless Steel Reducing Tee

Part #G7RMP74KJ  |  Item #4830795

$ 90.25 EACH
(Pricing is for 2 in x 2 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1-1/2 in

    Part #G7RMP74KJItem #4830795

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.25 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #G7RMP74LKItem #4830892

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.68 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #G7RMP74MJItem #4830947

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 142.73 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #G7RMP74MKItem #4830956

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.83 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #G7RMP74PMItem #4831152

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 202.75 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Clamp

End Connection 2: Clamp

End Connection 3: Clamp

End Connections: Clamp

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304L