2 x 2 x 1-1/2 in. Copper Wye

Part #CDWVYKKJ  |  Item #2048604  |  Manufacturer Part #10046638

$ 96.56 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #CDWVYKKJItem #2048604Mfr. Part #10046638

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.56 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connection 3: Female Solder

End Connections: Female Solder

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Wrot Copper