2 x 2 x 1-1/2 in. Copper x Solder Joint Long Turn Tee Wye

Part #CCDWVLTTYKKJ  |  Item #46533  |  Manufacturer Part #E147200

$ 130.47 EACH
(Pricing is for 2 in x 2 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1-1/2 in

    Part #CCDWVLTTYKKJItem #46533Mfr. Part #E147200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.47 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #CCDWVLTTYMMKItem #11954Mfr. Part #E145500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 264.60 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Sweat X Sweat
  • DWV
  • Combo

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Solder Joint

End Connection 3: Solder Joint

End Connections: Copper x Solder Joint

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in

Fitting Type: [DWV, Reducing]

Material: Copper

Type: CCDWVLTTYKKJ