2 x 2 x 1-1/2 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee
2 x 2 x 1-1/2 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 5 CA: 10 PT: 490-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Air, Natural Gas, Oil, Steam
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connection 3:
- NPS
- End Connections:
- NPS x NPS x NPS
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy, Extra Strong
- UL Listed:
- Yes