2 x 2 x 1-1/2 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

You last purchased this on
 

2 x 2 x 1-1/2 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1-1/2 in. Weld Schedule 10 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS14LWTKKJ
  • Item #80160
  • Manufacturer Part #IS14LWTKKJ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No
Weight:
1.6 lb