2 x 2 x 1-1/2 x 1-1/2 in. Copper Double Long Turn Tee Wye

Part #CCDWVDLTTYKJ  |  Item #13701  |  Manufacturer Part #E280200

$ 227.70 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant
  • Cast Copper
  • DWV
  • Double combo

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connection 4: Copper

End Connections: Copper

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in x 1-1/2 in

Fitting Type: [DWV, Reducing]

Material: Copper

Type: CCDWVDLTTYKJ