2 x 2 x 1-1/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

You last purchased this on
 

2 x 2 x 1-1/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1-1/4 in. 3000# A105 SW Tee Forged Steel Socket Weld

  • Fast #
  • Part #FSSTKKH
  • Item #264812
  • Manufacturer Part #12401435
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 2 in x 1-1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No