2 x 2 x 1-1/4 in. FNPT Schedule 40 Standard 150# Domestic Galvanized Malleable Iron Tee
2 x 2 x 1-1/4 in. FNPT Schedule 40 Standard 150# Domestic Galvanized Malleable Iron Tee
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Tee Type: Reducing
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Air, Natural Gas, Non-potable Water, Schedule 40 Pipe, Steam
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes
- Weight:
- 2.35 lb