2 x 2 x 1 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

You last purchased this on
 

2 x 2 x 1 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

  • Fast #
  • Part #IFSSTKKG
  • Item #7206441
  • Manufacturer Part #12401434
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM SA-105N
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
Height:
1-3/50 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
MSS:
MSS SP-97
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
80
UL Listed:
No