2 x 2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

You last purchased this on
 

2 x 2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1 in. Butt Weld 304 Stainless Steel Reducing Tee

  • Fast #
  • Part #G7RWWW74KG
  • Item #4829967
  • Manufacturer Part #G7RWWW74KG
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • WELD REDUCING SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 2"X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No