2 x 2 x 1 in. Schedule 10 316L Stainless Steel Seamless Reducing Tee

Part #IS16LSTKKGE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2 in x 2 in x 1 in

Fitting Type: Reducing, Seamless

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Schedule Class: 10

UL Listed: No