2 x 2 x 1/2 in. Copper x Female Reducing Tee
Part #CCFTLFKKD | Item #4669876 | Manufacturer Part #B14760L
All Sizes
Product Details
- Dezincification resistant
Specifications
ADA Compliant: No
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Sweat
End Connection 3: FNPT
End Connections: Sweat x FNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 1/2 in
Fitting Sizes: 2 in x 2 in x 1/2 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Cast Copper