2 x 2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

Part #TA4L02000016  |  Manufacturer Part #A4L02000016

Thickness

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 2 in

Length: 20 ft

Material: Stainless Steel

Material Type: 304

Thickness: 0.25 in

Width: 2 in