2 x 2 x 3/4 in. Copper x Female Reducing Tee

Part #CCFTLFKKF  |  Item #4669877  |  Manufacturer Part #B14755L

$ 188.00 EACH
(Pricing is for 2 in x 2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/2 in x 1/8 in

    Part #CCFTLFDDAItem #4669822Mfr. Part #10051158

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.30 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/4 in

    Part #CCFTLFDDBItem #3978296Mfr. Part #B14590L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.40 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #CCFTLFDDFItem #4669825Mfr. Part #B14580L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.50 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #CCFTLFFFGItem #4669824Mfr. Part #10051170

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #CCFTLFHHDItem #3978295Mfr. Part #BF4690L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.98 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #CCFTLFHHFItem #4669821Mfr. Part #B14685L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.45 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #CCFTLFHHGItem #3953674Mfr. Part #B14680L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.78 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #CCFTLFJJDItem #4669816Mfr. Part #B14725L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.65 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #CCFTLFJJFItem #4697809Mfr. Part #B14720L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #CCFTLFJJGItem #3978297Mfr. Part #B14715L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.85 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #CCFTLFKKDItem #4669876Mfr. Part #B14760L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 202.00 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #CCFTLFKKFItem #4669877Mfr. Part #B14755L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.00 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #CCFTLFKKGItem #4669880Mfr. Part #B14750L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.00 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: FNPT

End Connections: Sweat x FNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2 in x 2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Cast Copper