2 x 2 x 3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

2 x 2 x 3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #G300TKKF
  • Item #265375
  • Manufacturer Part #0311525802
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
NPS
End Connections:
Threaded x NPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#