2 x 2 x 3/4 in. Weld Reducing Standard Carbon Steel Tee

Part #DWTKKF  |  Manufacturer Part #052020003

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2 in x 2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Carbon Steel

Maximum Pressure: 2360 psi

NSF Certified: No

Schedule Class: Standard

UL Listed: No