2 x 2 x 3/4 in. Weld Schedule 40 304L Stainless Steel Tee

Part #IS44LWTKKF  |  Item #1338031

$ 77.40 EACH
(Pricing is for 2 in x 2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #IS44LWTGGDItem #1338059

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.30 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #IS44LWTGGFItem #1323208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.30 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS44LWTJJDItem #3811736

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #IS44LWTJJFItem #398134

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #IS44LWTJJGItem #3988460

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.60 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #IS44LWTKKFItem #1338031

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.40 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS44LWTKKGItem #399079

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.90 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #IS44LWTKKJItem #3811810

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.30 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #IS44LWTLLJItem #459284

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 121.80 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #IS44LWTLLKItem #7568478

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #IS44LWTMMJItem #1832150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.20 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IS44LWTMMKItem #1323206Mfr. Part #04406-4832

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.10 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #IS44LWTMMLItem #7568464

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #IS44LWTPPKItem #398020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.50 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2-1/2 in

    Part #IS44LWTPPLItem #4280727

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #IS44LWTPPMItem #80751

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.80 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #IS44LWTUUMItem #1832146

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.00 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #IS44LWTUUPItem #80753

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.00 /EACH
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #IS44LWTXXUItem #4280474

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-403

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2 in x 2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Schedule Class: 40

UL Listed: No