2 x 2 x 60 in. 26 ga Angle Strip
Part #SHMANGKKS | Item #7025269 | Manufacturer Part #DX18206026
Call for Pricing
EACH
Gauge
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Angle strip
Documents
Specifications
Depth: 2 in
Gauge: 26
Length: 60 in
Material: [Galvanized Steel, Iron]
Width: 2 in