2 x 24 in. Weld Schedule 40 316L Stainless Steel Nipple
2 x 24 in. Weld Schedule 40 316L Stainless Steel Nipple
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40