2 x 3-1/2 in. Seamless MNPT 316L Stainless Steel Nipple

Part #DS86SNKN  |  Manufacturer Part #6532-350

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-312, ASTM A-733

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Seamless, Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Stainless Steel

Material Type: 316L

Origin: Domestic

Schedule Class: 80

UL Listed: No