2 x 3-1/2 in. Threaded Straight Schedule 80 CPVC Nipple

Part #S887035C  |  Manufacturer Part #887-035C

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Plastic

Material Type: CPVC

Maximum Temperature: 200

NSF Certified: Yes

Schedule Class: 80

Type: S887035C