2 x 3 in. 316L Stainless Steel Nipple

Part #DS46LSNTOEKM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40

UL Listed: No