2 x 3 in. Brass Nipple

Part #BRXNAKM  |  Item #4489308  |  Manufacturer Part #402540249

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Nipple]

Length: 3 in

Material: Brass