2 x 3 in. NPT Import Threadolet

Part #A0870005642  |  Manufacturer Part #0870005642

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 3 in

Fitting Type: Threadolet

Material: Carbon Steel

Maximum Pressure: 300 psi

Outlet Size In : 2