2 x 3 in. Threaded Schedule 40 304L Stainless Steel Weld Threaded on End Nipple

Part #DS44NTOENKM  |  Manufacturer Part #4032-300TSQ

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40