1-1/4 x 30 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe
1-1/4 x 30 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Threaded on both ends for quick and easy connections.
- Convenient lengths for pre-determined spacing.
- Meets ASTM A53, ANSI / ASME B 1.20.1 specifications.
- Comes with thread protection and conveniently packaged for clean handling.
Documents
Specifications
- ASTM:
- ASTM A-53A
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 30 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40