2 x 3/4 in. 304L Stainless Steel True Flat Bar

Part #TFB4L00480200  |  Item #7567351  |  Manufacturer Part #FB4L00480200

Call for Pricing per FOOT

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 ft

Material: Stainless Steel

Material Type: 304L

Thickness: 0.75 in

Width: 2 in