2 x 3/4 in. Beveled x Plain End Extra Heavy Carbon Steel Concentric Swage Black Nipple

Part #B80BXPCSNKFE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Beveled

End Connection 2: Plain End

End Connections: Beveled x Plain End

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: Concentric, Reducing

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No