2 x 3/4 in. Copper Coupling (Clean & Bagged)

You last purchased this on
 

2 x 3/4 in. Copper Coupling (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

2 x 3/4 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCKF
  • Item #440483
  • Manufacturer Part #9002550CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • The reducing coupling features solder cups.
  • The fitting provides a means of connecting larger size tube to smaller size tube.
  • Dezincification resistant
  • CB Cleaned and Bagged for Oxygen Service (Medical Gas)
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Coupling
Length:
2-31/50 in
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207
Weight:
0.36 lb