2 x 3/4 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing
2 x 3/4 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 1000#
- UL Listed:
- No