2 x 3/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing
2 x 3/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic
- Material: brass
Documents
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Reducing, Hex Head, Bushing
- Height:
- 1-17/27 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-9/29 in
- Material:
- Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#