2 x 3/4 in. NPT Upper Attachment

Part #WTLKF  |  Manufacturer Part #2XE.BTLX

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Material: Cast Iron

UL Listed: Yes