2 x 3/4 in. Plain End Schedule 40 304L Stainless Steel Concentric Swage Nipple

Part #DS44LCSNPBEKFE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40S