2 x 3/4 in. Socket Weld 6000# Reducing Forged Steel Insert

Part #FS6SIKF  |  Item #1781197  |  Manufacturer Part #12502333

$ 70.31 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 3/4 in

    Part #FS6SIKFItem #1781197Mfr. Part #12502333

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.31 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2 in x 3/4 in

Fitting Type: Insert

IAPMO Listed: No

MSS Specifications: MSS SP-79

Material: Forged Steel

NSF Certified: No

Pressure Class: 6000#

UL Listed: No

Weight: 2