2 x 3/4 in. Threaded 150# 304 Stainless Steel Coupling
2 x 3/4 in. Threaded 150# 304 Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 5 CA: 30 PT: 935-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-351
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Coupling, Reducer
- Length:
- 2-1/2 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304, CF8M
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 1.07 lb