2 x 3/4 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

2 x 3/4 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 x 3/4 in. Threaded 150# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB9KF
  • Item #312689
  • Manufacturer Part #ZMBLR0804
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Rating: 150#
  • Elbow Type: Reducing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.20.1, ANSI B16.3, ANSI B16.39
ASME:
ASME B16.14, ASME B16.20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Plumbing
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Elbow, Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
Type:
IB9KF
UL Listed:
Yes
Weight:
1.04 lb