2 x 3/4 x 2 in. Threaded 150# Black Malleable Iron Reducing Tee
2 x 3/4 x 2 in. Threaded 150# Black Malleable Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 8 CA: 16 PT: 1088-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in x 3/4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- BTKFK