2 x 36 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNK36
  • Item #89708
  • Manufacturer Part #0331243089
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Connection: Threaded
  • Material: carbon steel
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
36 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2 in
Schedule Class:
40