2 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
2 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 2 in x 3/8 in
- Fitting Type:
- Reducing, Hex
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes