2 x 4 in. Galvanized Right and Left Nipple

Part #IGRLNKP  |  Item #3627046

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Schedule Class: Standard