2 x 4 in. MNPT Schedule 80S 304L Stainless Steel Nipple

Part #DS84LSNKP  |  Manufacturer Part #4432-400

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
  • Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
  • All stainless steel nipples are dual certified and conform to specification ASTM A733.
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
  • Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.
  • 52" long hose/38" reach
  • Lever handle
  • PEX
  • 2 1/2" max. deck thickness

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 4 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 80