2 x 4 in. Plain End x Threaded Schedule 160 Seamless Black Carbon Steel Nipple

Part #BSN160PXTKPE  |  Item #4412855

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

End Connection 2: Threaded

End Connections: Plain End x Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: 160

Type: BSN160PXTKPE