2 x 4 in. Threaded x Plain End Standard Seamless Black Carbon Steel Nipple

BSNTOEKPE

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Plain End
End Connections
Threaded x Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Pipe Wall Type
Seamless
Schedule Class
Standard
Type
BSNTOEKPE

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday